Specifications
Dimensions
- Coupling Overall Length6.1200 in
- Coupling Size Code1070
- Cover Overall Length3.81 in
- Hub Outside Diameter3.44 in
- Keyway Size1/2 x 1/4 (Hub 2) in, 3/8 x 3/16 (Hub 1) in
- Length Through Bore3 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.259 in
- Max Parallel Misalignment0.016 in
- Min Bore Diameter1.5000 in
- Outside Diameter6.2500 in
- Weight22.00 lbs
Details
- Bore TypeFinished w/ Keyway
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeStandard Grid Taper
- Horsepower @ 100 RPM14 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES00824
- Max Rpm4125 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity8800 in
- UPC_NO782934287732
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)