Overview
Mfr description
1070T10 CPLG 1.6250 X 2.1250
Specifications
- Coupling Size Code1070
- Grid Coupling TypeStandard Grid Taper
- Bore TypeFinished w/ Keyway
- Min Bore Diameter1.6250 in
- Cover TypeHorizontal Split
- Coupling Overall Length6.1200 in
- Length Through Bore3 in
- Hub Outside Diameter3.44 in
- Cover Overall Length3.81 in
- Torque Capacity8800 in
- Horsepower @ 100 RPM14 hp
- Max Rpm4125 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.016 in
- Max Axial Misalignment0.259 in
- Keyway Size1/2 x 1/4 (Hub 2) in, 3/8 x 3/16 (Hub 1) in
- IncludesLube Plugs
- UPC_NO782934288036
- Weight22.00 lbs
- Manufacturer Catalog NumberES00854
- Outside Diameter6.2500 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data