Specifications
Dimensions
- Coupling Overall Length6.1200 in
- Coupling Size Code1070
- Cover Overall Length3.81 in
- Hub Outside Diameter3.44 in
- Keyway Size5/8 x 5/16 (Hub 2) in
- Length Through Bore3 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.259 in
- Max Parallel Misalignment0.016 in
- Maximum Bore Diameter2.5000 in
- Min Bore Diameter0.7500 in
- Outside Diameter6.2500 in
- Weight22.00 lbs
Details
- Bore TypeFinished w/ Keyway, Rough Stock
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeStandard Grid Taper
- Horsepower @ 100 RPM14 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES00725
- Max Rpm4125 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity8800 in
- UPC_NO782934286742
Overview
Mfr description
1070T10 CPLG HRB X 2.3750