Motion
1070T20 COUPLING RSB

FALK
1070T20 COUPLING RSB

1070T20 COUPLING RSB
Mi Item #04845474
MFR #1070T20 COUPLING RSB
Price$1,230.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T20 COUPLING RSB

1070T20 COUPLING RSB
Mi Item #04845474
MFR #1070T20 COUPLING RSB

Mfr description
1070T20 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,230.54/each

Specifications

Dimensions

  • Coupling Size
    1020
  • Overall Length
    12.0000 in
  • Weight
    22.93 lbs

Details

  • Coupling Type
    Grid
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)