Motion
1070T31 CPLG BE=5.000 HRB X HRB

FALK
1070T31 CPLG BE=5.000 HRB X HRB

Full Spacer Grid Coupling - Rough Stock, 1070 Coupling Size Code, 6.2500 in Cplg OD, Aluminum Cover Material
MI ITEM #04845484
MFR #1070T31 CPLG BE=5.000 HRB X HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31 CPLG BE=5.000 HRB X HRB

Full Spacer Grid Coupling - Rough Stock, 1070 Coupling Size Code, 6.2500 in Cplg OD, Aluminum Cover Material
MI ITEM #04845484
MFR #1070T31 CPLG BE=5.000 HRB X HRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1070T31 CPLG BE=5.000 HRB X HRB

Specifications

  • Coupling Size Code
    1070
  • Grid Coupling Type
    Full Spacer
  • Bore Type
    Rough Stock
  • Min Bore Diameter
    0.7500 in
  • Maximum Bore Diameter
    3.1250 in
  • Cover Type
    Horizontal Split
  • Length Through Bore
    3.12 in
  • Distance Between Shafts
    5 in
  • Hub Outside Diameter
    4.31 in
  • Cover Overall Length
    3.81 in
  • Torque Capacity
    8800 in
  • Horsepower @ 100 RPM
    14 hp
  • Max Rpm
    3600 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Max Axial Misalignment
    0.288 in
  • Includes
    Lube Plugs
  • UPC_NO
    782934303180
  • Weight
    54.60 lbs
  • Manufacturer Catalog Number
    ES02369
  • Outside Diameter
    6.2500 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text