Overview
Mfr description
1070T31 CPLG BE=7.250 HRB X HRB
Specifications
- Coupling Size Code1070
- Grid Coupling TypeFull Spacer
- Bore TypeRough Stock
- Min Bore Diameter0.7500 in
- Maximum Bore Diameter3.1250 in
- Cover TypeHorizontal Split
- Length Through Bore3.12 in
- Distance Between Shafts7-1/4 in
- Hub Outside Diameter4.31 in
- Cover Overall Length3.81 in
- Torque Capacity8800 in
- Horsepower @ 100 RPM14 hp
- Max Rpm3600 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.016 in
- Max Axial Misalignment0.288 in
- IncludesLube Plugs
- UPC_NO782934303388
- Weight60.70 lbs
- Manufacturer Catalog NumberES02389
- Outside Diameter6.2500 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data