Motion
1070T31/35 SPACER HUB CL=3.344

FALK
1070T31/35 SPACER HUB CL=3.344

Grid Coupling Hub - 1070 Coupling Size Code, Steel Hub Material, Solid Bore
Mi Item #04845530
MFR #1070T31/35 SPACER HUB CL=3.344
Price$1,467.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31/35 SPACER HUB CL=3.344

Grid Coupling Hub - 1070 Coupling Size Code, Steel Hub Material, Solid Bore
Mi Item #04845530
MFR #1070T31/35 SPACER HUB CL=3.344

Mfr description
1070T31/T35 SPACER HUB CL=3.344
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,467.13/each

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Distance Between Shafts
    2.53 to 6.53 (T35) in, 5 to 13 (T31) in
  • Hub Diameter  
    3.44 (T35-T-Hub) in, 4.31 (T31) in, 4.31 (T35-Shaft Hub) in
  • Outside Diameter
    6-1/4 (T31) in, 6-1/4 (T35) in
  • Weight
    13.39 lbs

Details

  • Bore Type
    Solid
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    14 hp
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    8800 in
  • UPC_NO
    782934006357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)