Motion
1070T41-2 ADJ SPRING SET

FALK
1070T41-2 ADJ SPRING SET

Grid Coupling Component - 1070 Coupling Size Code
Mi Item #04845624
MFR #1070T41-2 ADJ SPRING SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T41-2 ADJ SPRING SET

Grid Coupling Component - 1070 Coupling Size Code
Mi Item #04845624
MFR #1070T41-2 ADJ SPRING SET

Mfr description
1070T41-2 ADJ SPRING SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    0.53 lbs

Details

  • Coupling Component
    Grid Only
  • Product Type
    Grid Coupling Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)