Motion
1080T10 COUPLING RSB

FALK
1080T10 COUPLING RSB

Grid Coupling Hub - 1080 Coupling Size Code, Rough Stock Bore, 3-1/2 in Length Through Bore
MI ITEM #04845637
MFR #1080T10 COUPLING RSB
Price$1,224.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T10 COUPLING RSB

Grid Coupling Hub - 1080 Coupling Size Code, Rough Stock Bore, 3-1/2 in Length Through Bore
MI ITEM #04845637
MFR #1080T10 COUPLING RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,224.42/each

Specifications

Dimensions

  • Coupling Overall Length
    7.1200 in
  • Coupling Size
    1080
  • Coupling Size Code
    1080
  • Cover Overall Length
    4.55 in
  • Hub Outside Diameter
    4.12 in
  • Length Through Bore  
    3-1/2 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Outside Diameter
    7.5000 in
  • Overall Length
    12.0000 in
  • Weight
    41.75 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    28.8 hp
  • Includes
    Lube Plugs
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    18150 in
  • UPC_NO
    782934010408

Overview

Mfr description
1080T10 COUPLING RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text