Overview
Mfr description
1080T10 CPLG 2.3750 X 2.3750
Specifications
- Coupling Size Code1080
- Grid Coupling TypeStandard Grid Taper
- Bore TypeFinished w/ Keyway
- Min Bore Diameter2.3750 in
- Cover TypeHorizontal Split
- Coupling Overall Length7.1200 in
- Length Through Bore3-1/2 in
- Hub Outside Diameter4.12 in
- Cover Overall Length4.55 in
- Torque Capacity18150 in
- Horsepower @ 100 RPM28.8 hp
- Max Rpm3600 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.016 in
- Max Axial Misalignment0.288 in
- Keyway Size1/2 x 1/4 (Hub 1) in, 1/2 x 1/4 (Hub 2) in
- IncludesLube Plugs
- UPC_NO782934291463
- Weight36.00 lbs
- Manufacturer Catalog NumberES01197
- Outside Diameter7.5000 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data