Specifications
Dimensions
- Coupling Overall Length7.1200 in
- Coupling Size Code1080
- Cover Overall Length4.55 in
- Hub Outside Diameter4.12 in
- Keyway Size5/8 x 5/16 (Hub 1) in, 5/8 x 5/16 (Hub 2) in
- Length Through Bore3-1/2 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.288 in
- Max Parallel Misalignment0.016 in
- Min Bore Diameter2.3750 in
- Outside Diameter7.5000 in
- Weight36.00 lbs
Details
- Bore TypeFinished w/ Keyway
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeStandard Grid Taper
- Horsepower @ 100 RPM28.8 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES01212
- Max Rpm3600 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity18150 in
- UPC_NO782934291616
Overview
Mfr description
1080T10 CPLG 2.3750 X 2.6875