Motion
1080T31 CPLG BE=7.000 1.8750 X 3.3750

FALK
1080T31 CPLG BE=7.000 1.8750 X 3.3750

Full Spacer Grid Coupling - Finished w/ Keyway, 1080 Coupling Size Code, 7.5000 in Cplg OD, Aluminum Cover Material
MI ITEM #04845967
MFR #1080T31 CPLG BE=7.000 1.8750 X 3.3750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31 CPLG BE=7.000 1.8750 X 3.3750

Full Spacer Grid Coupling - Finished w/ Keyway, 1080 Coupling Size Code, 7.5000 in Cplg OD, Aluminum Cover Material
MI ITEM #04845967
MFR #1080T31 CPLG BE=7.000 1.8750 X 3.3750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1080T31 CPLG BE=7.000 1.8750 X 3.3750

Specifications

  • Coupling Size Code
    1080
  • Grid Coupling Type
    Full Spacer
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    1.8750 in
  • Cover Type
    Horizontal Split
  • Length Through Bore
    3-1/2 in
  • Distance Between Shafts
    7 in
  • Hub Outside Diameter
    4.81 in
  • Cover Overall Length
    4.55 in
  • Torque Capacity
    18150 in
  • Horsepower @ 100 RPM
    28.8 hp
  • Max Rpm
    3600 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Max Axial Misalignment
    0.286 in
  • Keyway Size
    1/2 x 1/4 (Hub 1) in, 7/8 x 7/16 (Hub 2) in
  • Includes
    Lube Plugs
  • UPC_NO
    782934303753
  • Weight
    91.30 lbs
  • Manufacturer Catalog Number
    ES02426
  • Outside Diameter
    7.5000 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text