Motion
1080T31 SPACER ASSY (STOCK) BE=180 MM

FALK
1080T31 SPACER ASSY (STOCK) BE=180 MM

Grid Coupling Component - Spacer Assembly, 1080 Coupling Size Code
MI ITEM #04846050
MFR #1080T31 SPACER ASSY (STOCK) BE=180 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31 SPACER ASSY (STOCK) BE=180 MM

Grid Coupling Component - Spacer Assembly, 1080 Coupling Size Code
MI ITEM #04846050
MFR #1080T31 SPACER ASSY (STOCK) BE=180 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1080T31 SPACER ASSY (STOCK) BE=180 MM

Specifications

  • Coupling Size Code
    1080
  • Distance Between Shafts
    180 mm
  • For Cover Type
    Horizontal
  • Compatible Part Number
    1080T31
  • Outside Diameter
    7 in
  • Torque Capacity
    18150 in
  • Max Rpm
    3600 rpm
  • UPC_NO
    782934096150
  • Weight
    53.65 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text