Motion
1080T31 SPACER CPLG RSB BE=12.250

FALK
1080T31 SPACER CPLG RSB BE=12.250

Grid Coupling Hub - 1080 Coupling Size Code
Mi Item #04846052
MFR #1080T31 SPACER CPLG RSB BE=12.250
Price$4,498.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31 SPACER CPLG RSB BE=12.250

Grid Coupling Hub - 1080 Coupling Size Code
Mi Item #04846052
MFR #1080T31 SPACER CPLG RSB BE=12.250

Mfr description
1080T31 SPACER CPLG RSB BE=12.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,498.73/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Outside Diameter
    18.0000 in
  • Overall Length
    18.0000 in
  • Weight
    33.89 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)