Motion
1080T31/35 SHAFT HUB 1.7500 NON-STK

FALK
1080T31/35 SHAFT HUB 1.7500 NON-STK

Grid Coupling Hub - 1080 Coupling Size Code, Finished w/ Keyway Bore, 1.7500 in Bore Diameter, 3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in Length Through Bore
MI ITEM #04846059
MFR #1080T31/35 SHAFT HUB 1.7500 NON-STK
List Price$790.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SHAFT HUB 1.7500 NON-STK

Grid Coupling Hub - 1080 Coupling Size Code, Finished w/ Keyway Bore, 1.7500 in Bore Diameter, 3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in Length Through Bore
MI ITEM #04846059
MFR #1080T31/35 SHAFT HUB 1.7500 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$790.83/each for your price

Overview

Mfr description
1080T31/35 SHAFT HUB 1.7500 NON-STK 3/8

Specifications

  • Coupling Size Code
    1080
  • Hub Type
    Spacer Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    18150 in
  • Max Rpm
    3600 rpm
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Horsepower @ 100 RPM
    28.8 hp
  • Keyway Size
    3/8 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934148101
  • UPC_NO
    782934148101
  • Weight
    18.45 lbs
  • Outside Diameter
    7.5000 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text