Motion
1080T31/35 SPACER HUB CL=3.387

FALK
1080T31/35 SPACER HUB CL=3.387

Grid Coupling Hub - 1080T Coupling Size Code, Solid Bore, 3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in Length Through Bore
MI ITEM #04846062
MFR #1080T31/35 SPACER HUB CL=3.387
Your Price$1,410.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SPACER HUB CL=3.387

Grid Coupling Hub - 1080T Coupling Size Code, Solid Bore, 3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in Length Through Bore
MI ITEM #04846062
MFR #1080T31/35 SPACER HUB CL=3.387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,410.32/each(List $1,692.38)

Overview

Mfr description
1080T31/35 SPACER HUB CL=3.387

Specifications

  • Coupling Size Code
    1080T
  • Hub Type
    Spacer Hub
  • Bore Type
    Solid
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    18150 in
  • Max Rpm
    3600 rpm
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Horsepower @ 100 RPM
    28.8 hp
  • Coupling Type
    Grid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934096006
  • UPC_NO
    782934096006
  • Weight
    21.32 lbs
  • Coupling Size
    1080T31/35
  • Hub Length
    3.3870 in
  • Overall Length
    3.3870 in
  • Series
    Hubs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text