Motion
1080T31/35 SPACER HUB CL=5.325

FALK
1080T31/35 SPACER HUB CL=5.325

Grid Coupling Hub - 1080 Coupling Size Code, Solid Bore, 3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in Length Through Bore
Mi Item #04846063
MFR #1080T31/35 SPACER HUB CL=5.325
Price$1,744.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SPACER HUB CL=5.325

Grid Coupling Hub - 1080 Coupling Size Code, Solid Bore, 3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in Length Through Bore
Mi Item #04846063
MFR #1080T31/35 SPACER HUB CL=5.325

Mfr description
1080T31/35 SPACER HUB CL=5.325
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,744.25/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Hub Diameter  
    4.12 (T-Hub-T35) in, 4.81 (Shaft Hub-T35) in, 4.81 (T31) in
  • Length Through Bore  
    3-1/2 (Shaft Hub-T35) in, 3-1/2 (T-Hub-T35) in, 3-1/2 (T31) in
  • Outside Diameter
    7-1/2 (T31) in
  • Weight
    13.00 lbs

Details

  • Bore Type
    Solid
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934095993
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    18150 in
  • UPC_NO
    782934095993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)