Motion
1080T35 SPACER CPLG RSB BE=5.000

FALK
1080T35 SPACER CPLG RSB BE=5.000

Complete Grid Coupling - Rough Stock, 1080 Coupling Size Code
Mi Item #04846217
MFR #1080T35 SPACER CPLG RSB BE=5.000
Price$3,019.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T35 SPACER CPLG RSB BE=5.000

Complete Grid Coupling - Rough Stock, 1080 Coupling Size Code
Mi Item #04846217
MFR #1080T35 SPACER CPLG RSB BE=5.000

Mfr description
1080T35 SPACER CPLG RSB BE=5.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,019.31/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Distance Between Shafts
    5 in
  • Hub Outside Diameter
    4.12 (T Hub) in, 4.81 (Shaft Hub) in
  • Length Through Bore
    3-1/2 (Shaft Hub) in, 3-1/2 (T Hub) in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Outside Diameter
    7.5000 in
  • Overall Length
    12.0000 in
  • Weight
    113.58 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Half Spacer
  • Horsepower @ 100 RPM
    28.8 hp
  • Includes
    T Shaft Hub
  • Manufacturer Catalog Number
    0775369
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    18150 in
  • UPC_NO
    782934095795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)