Motion
1080T35 SPACER CPLG RSB BE=6.156

FALK
1080T35 SPACER CPLG RSB BE=6.156

Half Spacer Grid Coupling - Rough Stock, 1080 Coupling Size Code, 7.5000 in Cplg OD
MI ITEM #04846218
MFR #1080T35 SPACER CPLG RSB BE=6.156
Price$3,472.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T35 SPACER CPLG RSB BE=6.156

Half Spacer Grid Coupling - Rough Stock, 1080 Coupling Size Code, 7.5000 in Cplg OD
MI ITEM #04846218
MFR #1080T35 SPACER CPLG RSB BE=6.156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,472.20/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Distance Between Shafts
    6.156 in
  • Hub Outside Diameter
    4.12 (T Hub) in, 4.81 (Shaft Hub) in
  • Length Through Bore
    3-1/2 (Shaft Hub) in, 3-1/2 (T Hub) in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Outside Diameter
    7.5000 in
  • Weight
    113.58 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Half Spacer
  • Horsepower @ 100 RPM
    28.8 hp
  • Includes
    T Shaft Hub
  • Manufacturer Catalog Number
    0775370
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    18150 in
  • UPC_NO
    782934095801

Overview

Mfr description
1080T35 SPACER CPLG RSB BE=6.156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought