Overview
Mfr description
1080T41-2 FRICTION SEGMENT SET
Specifications
- Coupling Size Code1080
- Compatible Part Number1080T41
- Manufacturer Product Page
- Manufacturer Upc Number782934089343
- UPC_NO782934089343
- Weight0.96 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data