Overview
Mfr description
1080WA ELEMENT SPLIT
Specifications
- SeriesWA
- Coupling Size Code1080
- Manufacturer Catalog Number1138597
- UPC_NO782934090004
- Weight6.30 lbs
- Product TypeTire Coupling Tires & Flexible Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data