Motion
1090T NO SET SCREW 2.9980

FALK
1090T NO SET SCREW 2.9980

Grid Coupling Hub - 1090 Coupling Size Code, 2.9980 in Bore Diameter
Mi Item #04846232
MFR #1090T NO SET SCREW 2.9980
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T NO SET SCREW 2.9980

Grid Coupling Hub - 1090 Coupling Size Code, 2.9980 in Bore Diameter
Mi Item #04846232
MFR #1090T NO SET SCREW 2.9980

Mfr description
1090T HUB NO SET SCREW 2.9980 NON-STK 3/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.9980 in
  • Coupling Size Code
    1090
  • Outside Diameter
    6.8000 in
  • Overall Length
    6.7000 in
  • Weight
    9.17 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)