Motion
1090T HUB NO SET SCREW 3.3725 NON-STK

FALK
1090T HUB NO SET SCREW 3.3725 NON-STK

Grid Coupling Hub - 1090 Coupling Size Code, 3.3725 in Bore Diameter
Mi Item #04846233
MFR #1090T HUB NO SET SCREW 3.3725 NON-STK
Price$713.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T HUB NO SET SCREW 3.3725 NON-STK

Grid Coupling Hub - 1090 Coupling Size Code, 3.3725 in Bore Diameter
Mi Item #04846233
MFR #1090T HUB NO SET SCREW 3.3725 NON-STK

Mfr description
1090T HUB NO SET SCREW 3.3725 NON-STK 7/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.19/each

Specifications

Dimensions

  • Bore Diameter  
    3.3725 in
  • Coupling Size Code
    1090

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)