Motion
1090T HUB RSB LONG

FALK
1090T HUB RSB LONG

Grid Coupling Hub - 1090T Coupling Size Code, Rough Stock Bore
Mi Item #04846235
MFR #1090T HUB RSB LONG
Price$1,720.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T HUB RSB LONG

Grid Coupling Hub - 1090T Coupling Size Code, Rough Stock Bore
Mi Item #04846235
MFR #1090T HUB RSB LONG

Mfr description
1090T HUB RSB LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,720.70/each

Specifications

Dimensions

  • Coupling Size
    1090
  • Coupling Size Code
    1090T
  • Hub Diameter  
    4.8800 in
  • Outside Diameter
    4.8800 in
  • Weight
    82.26 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007866
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    33000 in
  • UPC_NO
    782934007866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)