Motion
1090T10 COUPLING RSB

FALK
1090T10 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1090 Coupling Size Code, 7.8800 in Overall Length, Cast Aluminum Cover Material
Mi Item #04846236
MFR #1090T10 COUPLING RSB
Price$1,967.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T10 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1090 Coupling Size Code, 7.8800 in Overall Length, Cast Aluminum Cover Material
Mi Item #04846236
MFR #1090T10 COUPLING RSB

Mfr description
1090T10 COUPLING RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,967.04/each

Specifications

Dimensions

  • Coupling Overall Length
    7.8800 in
  • Coupling Size Code
    1090
  • Cover Overall Length
    4.8100 in
  • Gap
    0.1250 in
  • Hub Outside Diameter
    4.8800 in
  • Length Through Bore
    3.8800 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Maximum Bore Diameter
    3.5000 in
  • Min Bore Diameter
    1.0625 in
  • Outside Diameter
    8.3125 in
  • Overall Length
    18.0000 in
  • Weight
    58.23 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Material
    Cast Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    52.4 hp
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    0707076
  • Manufacturer Upc Number
    782934010415
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    33000 in
  • UPC_NO
    782934010415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)