Overview
Mfr description
1090T10 CPLG 1.8750 X 1.8750
Specifications
- Coupling Size Code1090
- Grid Coupling TypeStandard Grid Taper
- Bore TypeFinished w/ Keyway
- Min Bore Diameter1.8750 in
- Cover TypeHorizontal Split
- Coupling Overall Length7.8800 in
- Length Through Bore3.88 in
- Hub Outside Diameter4.88 in
- Cover Overall Length4.81 in
- Torque Capacity33000 in
- Horsepower @ 100 RPM52.4 hp
- Max Rpm3600 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.016 in
- Max Axial Misalignment0.286 in
- Keyway Size1/2 x 1/4 (Hub 2) in, 1/2 x 1/4 (Hub 1) in
- IncludesLube Plugs
- UPC_NO782934292903
- Weight51.00 lbs
- Manufacturer Catalog NumberES01341
- Outside Diameter8.3125 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data