Motion
1090T10 CPLG 2.3750 X 3.0000

FALK
1090T10 CPLG 2.3750 X 3.0000

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1090 Coupling Size Code, 8.3125 in Cplg OD, 7.8800 in Overall Length, Aluminum Cover Material
MI ITEM #04846375
MFR #1090T10 CPLG 2.3750 X 3.0000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T10 CPLG 2.3750 X 3.0000

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1090 Coupling Size Code, 8.3125 in Cplg OD, 7.8800 in Overall Length, Aluminum Cover Material
MI ITEM #04846375
MFR #1090T10 CPLG 2.3750 X 3.0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    7.8800 in
  • Coupling Size Code
    1090
  • Cover Overall Length
    4.81 in
  • Hub Outside Diameter
    4.88 in
  • Keyway Size
    3/4 x 3/8 (Hub 2) in, 5/8 x 5/16 (Hub 1) in
  • Length Through Bore
    3.88 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.286 in
  • Max Parallel Misalignment
    0.016 in
  • Min Bore Diameter
    2.3750 in
  • Outside Diameter
    8.3125 in
  • Weight
    51.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES01422
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    33000 in
  • UPC_NO
    782934293719

Overview

Mfr description
1090T10 CPLG 2.3750 X 3.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought