Specifications
Dimensions
- Coupling Overall Length7.8800 in
- Coupling Size Code1090
- Cover Overall Length4.81 in
- Hub Outside Diameter4.88 in
- Keyway Size3/4 x 3/8 (Hub 1) in, 7/8 x 7/16 (Hub 2) in
- Length Through Bore3.88 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.286 in
- Max Parallel Misalignment0.016 in
- Min Bore Diameter3.0000 in
- Outside Diameter8.3125 in
- Weight51.00 lbs
Details
- Bore TypeFinished w/ Keyway
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeStandard Grid Taper
- Horsepower @ 100 RPM52.4 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES01478
- Max Rpm3600 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity33000 in
- UPC_NO782934294273
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)