Motion
1090T20 COUPLING RSB

FALK
1090T20 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1090 Coupling Size Code, 7.8800 in Overall Length
MI ITEM #04846468
MFR #1090T20 COUPLING RSB
Price$2,215.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T20 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1090 Coupling Size Code, 7.8800 in Overall Length
MI ITEM #04846468
MFR #1090T20 COUPLING RSB

Mfr description
1090T20 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,215.41/each

Specifications

Dimensions

  • Coupling Overall Length
    7.8800 in
  • Coupling Size Code
    1090
  • Cover Overall Length
    3.7 in
  • Hub Outside Diameter
    4.88 in
  • Length Through Bore
    3.88 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Outside Diameter
    9.1719 in
  • Overall Length
    18.0000 in
  • Weight
    58.45 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Type
    Vertical Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    52.4 hp
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    0706707
  • Max Rpm
    4000 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    33000 in
  • UPC_NO
    782934009945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)