Motion
1090T31/35 SPACER HUB CL=3.387

FALK
1090T31/35 SPACER HUB CL=3.387

Grid Coupling Hub - 1090 Coupling Size Code
Mi Item #04846481
MFR #1090T31/35 SPACER HUB CL=3.387
Price$1,853.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T31/35 SPACER HUB CL=3.387

Grid Coupling Hub - 1090 Coupling Size Code
Mi Item #04846481
MFR #1090T31/35 SPACER HUB CL=3.387

Mfr description
1090T31/35 SPACER HUB CL=3.387
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,853.16/each

Specifications

Dimensions

  • Coupling Size Code
    1090
  • Outside Diameter
    3.3870 in
  • Overall Length
    3.3870 in

Details

  • Coupling Component
    Hub Only
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)