Specifications
Dimensions
- Coupling Size Code1090
- Outside Diameter16.2800 in
- Overall Length9.0600 in
- Weight138.00 lbs
Details
- Product TypeGrid Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)