Motion
1090T41 SLEEVE ASSY

FALK
1090T41 SLEEVE ASSY

Grid Coupling Component - Sleeve Assembly, 1090 Coupling Size Code
MI ITEM #04846494
MFR #1090T41 SLEEVE ASSY
Price$6,492.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T41 SLEEVE ASSY

Grid Coupling Component - Sleeve Assembly, 1090 Coupling Size Code
MI ITEM #04846494
MFR #1090T41 SLEEVE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,492.30/each

Specifications

Dimensions

  • Coupling Size Code
    1090
  • Weight
    20.06 lbs

Details

  • Compatible Part Number
    1090T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934087929
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934087929

Overview

Mfr description
1090T41 SLEEVE ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought