Motion
10UBBJ3A100A E ULTRAMITE

FALK
10UBBJ3A100A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 99.7:1 Ratio, C-Face Input, 254TC, 256TC Frame
Mi Item #04846511
MFR #10UBBJ3A100A E ULTRAMITE
Price$35,101.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBJ3A100A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 99.7:1 Ratio, C-Face Input, 254TC, 256TC Frame
Mi Item #04846511
MFR #10UBBJ3A100A E ULTRAMITE

Mfr description
10UBBJ3A100A E ULTRAMITE 99.70:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,101.62/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • NEMA / IEC Frame Size
    254TC, 256TC
  • Ratio
    99.7:1

Details

  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)