Motion
10UBBJ3A18.A F ULTRAMITE

FALK
10UBBJ3A18.A F ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 18.57:1 Ratio, C-Face Input, 286TC Frame
MI ITEM #04846557
MFR #10UBBJ3A18.A F ULTRAMITE
List Price$42,516.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBJ3A18.A F ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 18.57:1 Ratio, C-Face Input, 286TC Frame
MI ITEM #04846557
MFR #10UBBJ3A18.A F ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42,516.51/each for your price

Overview

Mfr description
10UBBJ3A18.A F ULTRAMITE 18.57:1

Specifications

  • Reduction
    Triple
  • Input Horsepower
    30.0000 hp
  • Ratio
    18.57:1
  • Manufacturer Reducer Size
    10
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    286TC
  • Output RPM
    94 rpm
  • Output Torque
    19167
  • Service Factor
    3.14
  • Overhung Load Capacity
    11060 lbf
  • Lubrication
    Standard Mineral
  • Sealing Type
    Double
  • Maximum Output RPM
    1750 rpm
  • Mounting Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text