Motion
10UBBJ3A25.A E ULTRAMITE

FALK
10UBBJ3A25.A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 24.13:1 Ratio, C-Face Input, 256TC Frame
MI ITEM #04846568
MFR #10UBBJ3A25.A E ULTRAMITE
List Price$42,516.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBJ3A25.A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 24.13:1 Ratio, C-Face Input, 256TC Frame
MI ITEM #04846568
MFR #10UBBJ3A25.A E ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42,516.51/each for your price

Overview

Mfr description
10UBBJ3A25.A E ULTRAMITE 24.13:1

Specifications

  • Reduction
    Triple
  • Input Horsepower
    20.0000 hp
  • Ratio
    24.13:1
  • Manufacturer Reducer Size
    10
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    256TC
  • Output RPM
    73 rpm
  • Output Torque
    16606
  • Service Factor
    3.85
  • Overhung Load Capacity
    11217 lbf
  • Lubrication
    Standard Mineral
  • Sealing Type
    Double
  • Maximum Output RPM
    1750 rpm
  • Mounting Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text