Motion
10UBBJ3A45.A E ULTRAMITE

FALK
10UBBJ3A45.A E ULTRAMITE

Helical Right Angle Bevel Speed Reducer - Helical Gear Type, 10 Reducer Size, Triple, 45.37:1 Ratio, Left Output Direction, 1.6250 in, C-Face Coupled Input, 3.2500 in, Hollow Shaft Output, 254TC, 256TC Frame
Mi Item #04846590
MFR #10UBBJ3A45.A E ULTRAMITE
Price$43,877.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBJ3A45.A E ULTRAMITE

Helical Right Angle Bevel Speed Reducer - Helical Gear Type, 10 Reducer Size, Triple, 45.37:1 Ratio, Left Output Direction, 1.6250 in, C-Face Coupled Input, 3.2500 in, Hollow Shaft Output, 254TC, 256TC Frame
Mi Item #04846590
MFR #10UBBJ3A45.A E ULTRAMITE

Mfr description
10UBBJ3A45.A E ULTRAMITE 45.37:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,877.03/each

Specifications

Dimensions

  • Housing Dimensions
    24.53 x 13.39 x 19.88 in
  • Housing Height
    19.8800 in
  • Housing Length
    24.5300 in
  • Housing Width
    13.3900 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    10
  • Maximum Output RPM
    78.000 @ 3500 rpm input
  • Maximum Output Torque
    64200 in-lbs @ 870 rpm
  • NEMA / IEC Frame Size
    254TC, 256TC
  • Output Size
    3.2500 in
  • Ratio
    45.37:1
  • Weight
    742.50 lbs

Details

  • Bevel Gear Type
    Helical
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupled
  • Max Input Horsepower
    81.800 hp @ 3500 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Left
  • Output Type
    Hollow Shaft
  • Reduction
    Triple
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934205064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)