Motion
10UBBJ3A45.A G ULTRAMITE

FALK
10UBBJ3A45.A G ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 45.37:1 Ratio, C-Face Input, 324TC Frame
MI ITEM #04846592
MFR #10UBBJ3A45.A G ULTRAMITE
Price$44,107.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBJ3A45.A G ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 45.37:1 Ratio, C-Face Input, 324TC Frame
MI ITEM #04846592
MFR #10UBBJ3A45.A G ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44,107.11/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • Maximum Output RPM
    1750 rpm
  • NEMA / IEC Frame Size
    324TC
  • Ratio
    45.37:1
  • Service Factor
    1.02

Details

  • Input Horsepower
    40.0000 hp
  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Output RPM
    39 rpm
  • Output Torque
    62460
  • Overhung Load Capacity
    10678 lbf
  • Reduction
    Triple
  • Sealing Type
    Double

Overview

Mfr description
10UBBJ3A45.A G ULTRAMITE 45.37:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought