Motion
10UBBJ3A50.A G ULTRAMITE

FALK
10UBBJ3A50.A G ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 50.41:1 Ratio, C-Face Input, 324TC Frame
MI ITEM #04846598
MFR #10UBBJ3A50.A G ULTRAMITE
List Price$42,739.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBJ3A50.A G ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 50.41:1 Ratio, C-Face Input, 324TC Frame
MI ITEM #04846598
MFR #10UBBJ3A50.A G ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42,739.44/each for your price

Overview

Mfr description
10UBBJ3A50.A G ULTRAMITE 50.41:1

Specifications

  • Reduction
    Triple
  • Input Horsepower
    40.0000 hp
  • Ratio
    50.41:1
  • Manufacturer Reducer Size
    10
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    324TC
  • Output RPM
    35 rpm
  • Output Torque
    69299
  • Service Factor
    0.92
  • Overhung Load Capacity
    11150 lbf
  • Lubrication
    Standard Mineral
  • Sealing Type
    Double
  • Maximum Output RPM
    1750 rpm
  • Mounting Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text