Motion
10UBBJ3A63.A D ULTRAMITE

FALK
10UBBJ3A63.A D ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 60.68:1 Ratio, C-Face Input, 215TC Frame
MI ITEM #04846607
MFR #10UBBJ3A63.A D ULTRAMITE
List Price$41,251.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBJ3A63.A D ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 60.68:1 Ratio, C-Face Input, 215TC Frame
MI ITEM #04846607
MFR #10UBBJ3A63.A D ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41,251.71/each for your price

Overview

Mfr description
10UBBJ3A63.A D ULTRAMITE 60.68:1

Specifications

  • Reduction
    Triple
  • Input Horsepower
    10.0000 hp
  • Ratio
    60.68:1
  • Manufacturer Reducer Size
    10
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    215TC
  • Output RPM
    29 rpm
  • Output Torque
    21204
  • Service Factor
    3.06
  • Overhung Load Capacity
    11210 lbf
  • Lubrication
    Standard Mineral
  • Sealing Type
    Double
  • Maximum Output RPM
    1750 rpm
  • Mounting Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text