Motion
10UCBN4B10CA_B

FALK
10UCBN4B10CA_B

10:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04846635
MFR #10UCBN4B10CA_B
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B10CA_B

10:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04846635
MFR #10UCBN4B10CA_B

Mfr description
10UCBN4B1000 A B ULTRAMITE 987.84:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    10:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)