Motion
10UCBN4B11CA_A

FALK
10UCBN4B11CA_A

10.12:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.1250 in Output Shaft Diameter
Mi Item #04846636
MFR #10UCBN4B11CA_A
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B11CA_A

10.12:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.1250 in Output Shaft Diameter
Mi Item #04846636
MFR #10UCBN4B11CA_A

Mfr description
10UCBN4B1100 A A ULTRAMITE 1138.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • Case Size
    10
  • Input Size
    1.1250 in
  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.1250 in
  • Ratio
    10.12:1
  • Shaft Length
    2.5000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    520 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)