Motion
10UCBN4B11CA_B

FALK
10UCBN4B11CA_B

10:1 Ratio, Motor Adapter Input Type, 1.0000 in Input Size, Cast Iron Housing Material
Mi Item #04846637
MFR #10UCBN4B11CA_B
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B11CA_B

10:1 Ratio, Motor Adapter Input Type, 1.0000 in Input Size, Cast Iron Housing Material
Mi Item #04846637
MFR #10UCBN4B11CA_B

Mfr description
10UCBN4B1100 A B ULTRAMITE 1138.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    090
  • Center Distance
    4.0000 in, 101.60 mm
  • Housing Width
    152.40 mm;6.0000 in
  • Input Size
    1.0000 in
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    100 N-m;885
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    11:1
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1 hp
  • Overhung Load Capacity
    3914.4 N, 880 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    885 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)