Motion
10UCBN4B13CA_B

FALK
10UCBN4B13CA_B

13:1 Ratio, Motor Adapter Input Type, 2.1250 in Output Shaft Diameter
Mi Item #04846639
MFR #10UCBN4B13CA_B
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B13CA_B

13:1 Ratio, Motor Adapter Input Type, 2.1250 in Output Shaft Diameter
Mi Item #04846639
MFR #10UCBN4B13CA_B

Mfr description
10UCBN4B1300 A B ULTRAMITE 1246.47:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.1250 in
  • Output Size
    2.1250 in
  • Ratio
    13:1
  • Shaft Length
    4.0000 in
  • Weight
    113.4 kg, 250 lb

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)