Motion
10UCBN4B15CA_A

FALK
10UCBN4B15CA_A

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type
MI ITEM #04846640
MFR #10UCBN4B15CA_A
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B15CA_A

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type
MI ITEM #04846640
MFR #10UCBN4B15CA_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,158.40/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    116.4 rpm
  • Maximum Output Torque
    440
  • NEMA / IEC Frame Size
    56C
  • Ratio
    15:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Planetary
  • Reduction
    15:1
  • Torque Rating (in-lb)
    440 in-lb

Overview

Mfr description
10UCBN4B1500 A A ULTRAMITE 1539.39:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought