Motion
10UCBN4B250A_B

FALK
10UCBN4B250A_B

100:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
Mi Item #04846644
MFR #10UCBN4B250A_B
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B250A_B

100:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
Mi Item #04846644
MFR #10UCBN4B250A_B

Mfr description
10UCBN4B250 A B ULTRAMITE 242.24:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • Input Size
    1.5000 in
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    282 N-m;2500
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.5000 in
  • Ratio
    250:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    2500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)