Specifications
Dimensions
- Case Size250
- NEMA / IEC Frame Size250
- Output Size2.3750 in
- Ratio250:1
Details
- Input TypeMotor Adapter
- Reducer TypeHelical
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)