Motion
10UCBN4B280A_C

FALK
10UCBN4B280A_C

280:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04846647
MFR #10UCBN4B280A_C
Price$30,426.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B280A_C

280:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04846647
MFR #10UCBN4B280A_C

Mfr description
10UCBN4B280 A C ULTRAMITE 278.36:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,426.10/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    280:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)