Motion
10UCBN4B300A_B

FALK
10UCBN4B300A_B

03:1 Reduction, 3:1 Ratio, Hollow Bore Input Type
Mi Item #04846648
MFR #10UCBN4B300A_B
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B300A_B

03:1 Reduction, 3:1 Ratio, Hollow Bore Input Type
Mi Item #04846648
MFR #10UCBN4B300A_B

Mfr description
10UCBN4B300 A B ULTRAMITE 315.65:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • Output Size
    3.0000 in
  • Ratio
    300:1

Details

  • Input Type
    Hollow Bore
  • Reducer Type
    Helical
  • Reduction
    03:1
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)