Overview
Mfr description
10UCBN4B300 A C ULTRAMITE 315.65:1
Specifications
- Reducer TypeHelical
- Ratio300:1
- Actual Ratio300.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T
- Case Size10
- Nominal Ratio300:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data