Motion
10UCBN4B360A_B

FALK
10UCBN4B360A_B

3:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04846650
MFR #10UCBN4B360A_B
List Price$29,223.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B360A_B

3:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04846650
MFR #10UCBN4B360A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,223.27/each for your price

Overview

Mfr description
10UCBN4B360 A B ULTRAMITE 348.16:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    3.06:1
  • Ratio
    3:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    1200
  • Max Input Horsepower
    10 hp
  • Service Factor
    1.25
  • Series
    Series 612
  • Nominal Ratio
    3:1
  • Thermal Horsepower Rating
    7.5 hp
  • Torque Rating (in-lb)
    1200 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text